Shop All Stationary Electric Air Compressors
Speedaire
Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM, Overall Length: 63 in
Mfr # 35WC46
Zoro # G9146672
product price: $4,420.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$4,420.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 5 HP
- Voltage 208 to 230/460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35WC46
- Zoro # G9146672
- UPC # 190735618219
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 46" |
Overall Length | 63 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 21 in |
Air Tank Size | 80 gal |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B178 (B178)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-02AS)
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME98)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC42)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC45)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC50)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC56)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC57)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- Speedaire Stationary Electric Air Compressors