Shop All Stationary Electric Air Compressors
Speedaire
Elec. Air Compressor, 2 Stage, 15HP, 50CFM
Mfr # 35WC54
Zoro # G9146751
product price: $6,281.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$6,281.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 15 HP
- Voltage 208 to 230/460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35WC54
- Zoro # G9146751
- UPC # 190735618295
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 54" |
Overall Length | 69 in |
Overall Width | 25 in |
Tank Size - Air Compressor | 120 gal |
Air Tank Size | 120 gal |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 50 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE BSPT Connector, 1/4 In, PK4 (41418)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRT050-50MF-G)
- MBL 291mm 3mm 10mm Timing Belt (100S3M291)
- SPEEDAIRE Air Compressor (AM2-SM09-30G)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR81)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC84)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm (4XA63)
- SPEEDAIRE Electric Air Compressor, 2 HP (4B233)
- SPEEDAIRE Electric Air Compressor, 1-1/2 HP (5Z700)
- INDUSTRIAL GOLD 7.5Hp, 208-230V, 3 Phase, 60Hz, 80 Gallon, Vertical Tank, Ci7523E80V (CI7523E80V)
- Speedaire Stationary Electric Air Compressors