Shop All Stationary Electric Air Compressors
Speedaire
Elec. Air Compressor, 2 Stage, 10HP, 34CFM
Mfr # 35WC68
Zoro # G9505517
product price: $6,479.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$6,479.99
Free 30-Day Returns
Key Features
- Tank Size 90 gal.
- Phase 3
- HP 10 HP
- Voltage 208 to 230/460V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35WC68
- Zoro # G9505517
- UPC # 190735618431
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 90 gal. |
Overall Height | 69" |
Overall Length | 52 in |
Overall Width | 24 in |
Tank Size - Air Compressor | 90 gal |
Inlet Size | 3/4 in |
Air Tank Size | 90 gal |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 36 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 90 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6205ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6205ZZ (6205ZZ)
- GATES 1168 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B43)
- SKF SKF-6202Z C3, Single Row Ball Brgs, 6202Z C3 (6202Z C3)
- DODGE 115 Type E-Xtra Pillow Block Roller Bearing Unit, 1-15/16 in Bore, 6.88 to 7.13 in L Center-to-Center (023009)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC45)
- SPEEDAIRE Air Compressor (AM2-PM09-20G)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC57)
- SPEEDAIRE Air Compressor (AG2-PM14-08GE)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 (35WC47)
- SPEEDAIRE Pressure Lubricated Air Compressor (793HX2)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 371CS80VCA23 (571CS80VCA)
- Speedaire Stationary Electric Air Compressors