Shop All Stationary Electric Air Compressors
Speedaire
Elec. Air Compressor, 2 Stage, 10HP, 34CFM
Mfr # 35WC53
Zoro # G9146742
product price: $5,498.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$5,498.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 10 HP
- Voltage 208 to 230/460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35WC53
- Zoro # G9146742
- UPC # 190735618288
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 54" |
Overall Length | 69 in |
Overall Width | 25 in |
Tank Size - Air Compressor | 120 gal |
Air Tank Size | 120 gal |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 34.1 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 90" Outside Length, 3/8" Top Width, 1 Ribs (3VX900)
- DONALDSON Visual Indicator (P171945)
- DAYTON Motor Dual Run Cap, 60/5 MFD, 370V, Round (2MEF9)
- DAYTON BX66 Cogged V-Belt, 69 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L280 (6L280)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME96)
- SPEEDAIRE Air Compressor (AM2-PM09-08G)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- SPEEDAIRE Electric Air Compressor, 1-1/2 HP (5Z699)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC40)
- SPEEDAIRE Air Compressor, 25 gal Air Tank, 155 lb (C251G)
- Speedaire Air Compressors