Shop All Desiccant Dryers
Speedaire
Dryer w/Cartridge, 1 qt., 35 scfm
Mfr # PA-1
Zoro # G0844617
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Desiccant Material Deliquescent
- CFM 35
- (M)NPT Outlet (In.) 1/2 in
- Inlet/Outlet NPTF (In.) 1/2 in
- Max. Operating PSI 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PA-1
- Zoro # G0844617
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Overall Depth | 5 1/8 in |
Overall Height | 16 1/8 in |
Overall Width | 12 1/4 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Deliquescent Compressed Air Dryer, Air Inlet Size 1/2 in, Air Inlet Type NPT, Bowl Capacity 1 lb, Dew Point -40 Degrees F, Maximum Flow Rate 35 cfm, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Depth 5 1/8 in, Overall Height 16 1/8 in, Overall Width 12 1/4 in, Total Air Capacity 0.062 cu ft, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Metal, Bowl Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Brake Motor, Single Phase, 1/2 hp, 1725 RPM (111950.00)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS3201F-02-10S)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB54 (3TB54)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 3" OD (43V450SDS)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- Speedaire Compressed Air Dryers