Shop All Desiccant Dryers
Speedaire
Dryer, Desiccant
Mfr # 5VC92
Zoro # G0690462
Free Shipping & Returns
$1,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity - Air Treatment 13,800 cu ft
- Max. Flow - Air Treatment 30 cfm
- Connection Size - Air Treatment 1/2 in NPT
- Dew Point - Air Treatment -4 Degrees F
- Max. Incoming Pressure - Air Treatment 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5VC92
- Zoro # G0690462
- UPC # 190735655061
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Width (In.) | 4 1/8 in |
Height (In.) | 27 7/8 in |
Bowl Size (Lb.) | 6 |
Overall Length | 28 in |
Air Outlet Size | 1/2 in |
Outside Diameter | 4 1/8 in |
Air Inlet Size | 1/2 in |
Overall Height | 4 in |
Overall Width | 4 in |
Description
Desiccant Air Dryer, ISO Class 3, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 30 cfm, Overall Length 28 in, Overall Width 4 in, Maximum Flow @ 100 psi 30, Maximum Operating Pressure 200 psi, Minimum Operating Temperature 35 Degrees F, Dew Point -40 Degrees F, Filter Rating 15 micron, Filter Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Application Dry Air, Paint Spray, Body Material Aluminum, Bowl Capacity 6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 57.5:1 (4Z857)
- EATON AEROQUIP Hose Assembly, hyd, 1 IDx36 In, 1 5/16 JIC (R2-16-36F)
- D&D 94" Outside Length, 2/3" Top Width, 1 Ribs (B91/5L940)
- PREVOST 1/2" FNPT Steel Tapered Female Threaded Plug (URP 116203)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 5" dia. (CDD-005)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- Speedaire Compressed Air Dryers