Shop All Air Line Lockout Valves
Speedaire
Drain, Drip Leg
Mfr # 4ZK11
Zoro # G3347741
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NPT (In.) 1/2 in
- Max. Pressure (PSI) 250 psi
- Max. Temp. (F) 175 Degrees F
- NPT 1/2 in
- Height (In.) 6.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK11
- Zoro # G3347741
- UPC # 190735630259
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Height (In.) | 6.61 in |
Width (In.) | 2.36 in |
Drain Port Size | 1/2 in |
Overall Width | 2 23/64 in |
Overall Height | 6 39/64 in |
Details
NPT (In.) | 1/2 in |
Max. Pressure (PSI) | 250 psi |
Max. Temp. (F) | 175 Degrees F |
NPT | 1/2 in |
Item | Drain |
Type | Heavy Duty Drip Leg, With Automatic Float |
Primary Body Material | Aluminum |
Series | Heavy Duty |
Includes | Bowl and Guard |
Compatible with Brand | Speedaire |
Drain Port Type | BSPT |
Drain Port Connection Style | Threaded |
Drain Port Gender | Male |
Body Material | Aluminum |
Drain Type | Overnight Auto Drain |
Description
Drain, Compatible with Grainger Part Number 4ZK11, Series Heavy Duty, Body Material Aluminum, Compatible with Brand Speedaire, Drain Port Connection Style Threaded, Drain Port Gender Male, Drain Port Size 1/2 in, Drain Port Type BSPT, Drain Type Overnight Auto Drain, Includes Bowl and Guard, Overall Height 6 39/64 in, Overall Width 2 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 1 Hp General Purpose Motor, 3 Phase, 1800 Rpm, E2101 (E2101)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X08)
- COXREELS Hand Crank Cord Reel, 45A, 250 ft. Cap (1125PCL-8M)
- WILKERSON Sight Gauge Kit (Ps914P) (GRP-96-346)
- SPEEDAIRE Fuse, Air, 1/2 In NPT (5ZL37)
- SPEEDAIRE Manifold Block (4ZK30)
- SPEEDAIRE Separator, Condensate (4ZL15)
- SPEEDAIRE Valve, Lockout, 1/2 In (4ZM28)
- SPEEDAIRE Adapter, Pipe (4ZK40)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM26)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 11)
- Speedaire Air Line Lockout Valves