Shop All Cylinder Mounting Hardware
Speedaire
Double Rear Clevis, 50mm Bore
Mfr # D5050
Zoro # G0806084
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Mount Type Clevis
- Material Plated steel
- Fits 50mm Bore dia
- Dimension A (In.) 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # D5050
- Zoro # G0806084
- UPC # 190735645734
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 50 mm |
Dimension A (In.) | 65 mm |
Dimension B (In.) | 65 mm |
Dimension C (In.) | 39 mm |
Overall Length | 64 mm |
For Bore Diameter | 50 mm |
Mount Hole Center-to-Center Width | 46.5 mm |
Details
Mount Type | Clevis |
Material | Plated steel |
Fits | 50mm Bore dia |
Includes | Screws |
Item | Double Rear Clevis |
Series | D50 |
System of Measurement | Metric |
Compatible with Brand | SMC |
Compatible with Series | C95, C96 |
Body Material | Steel |
Product Type | Double Clevis |
Description
Double Rear Clevis, Mount Type Clevis, For Bore Diameter 50 mm, Body Material Steel, Overall Length 64 mm, Mount Hole Center-to-Center Width 46.5 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Product Type Double Clevis, Series D50, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBM)
- CHIEF Hydraulic Directional Valve, 4Wys, 4Spools (4P40)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-51)
- CRC Chute Lubricant, Silicone, H2 No Food Contact, 11 Oz Aerosol Can (03204)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin, Thread Size (In.): #10-32 (5VKW8)
- SPEEDAIRE Nose Thread Nut, 2 In Bore (JM-14)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/16 In Bore (NCM-PE075)
- SPEEDAIRE Rear Pivot Bracket, 20mm, 25mm Bore (CG-E020SUS)
- SPEEDAIRE Mount, Clevis Rod, 6 In (1A018)
- SPEEDAIRE Bracket, Clevis (6X471)
- FESTO Rod Clevis SG-M10X1, 25 (SG-M10X1,25)
- Speedaire Pneumatic System Components