Shop All Cylinder Mounting Hardware
Speedaire
Double Rear Clevis, 32mm Bore
Mfr # D5032
Zoro # G3430332
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 32 mm
- Mount Type Clevis
- Material Plated steel
- Fits 32mm Bore dia
- Dimension B (In.) 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # D5032
- Zoro # G3430332
- UPC # 190735645710
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 32 mm |
Dimension B (In.) | 46 mm |
Dimension C (In.) | 31.5 mm |
Dimension A (In.) | 46 mm |
Overall Length | 48 mm |
For Bore Diameter | 32 mm |
Mount Hole Center-to-Center Width | 32.5 mm |
Details
Mount Type | Clevis |
Material | Plated steel |
Fits | 32mm Bore dia |
Item | Double Rear Clevis |
Includes | Screws |
Series | D50 |
System of Measurement | Metric |
Body Material | Steel |
Compatible with Series | C95, C96 |
Product Type | Double Clevis |
Mount Location | Rear |
Compatible with Brand | SMC |
Description
Double Rear Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 32 mm, Body Material Steel, Overall Length 48 mm, Mount Hole Center-to-Center Width 32.5 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Product Type Double Clevis, Series D50, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Sealed, 5mm Bore Dia., 5.00mm W (625 2RS PRX)
- NTN Small Size Ball BrgStandard (6204ZZ C3/EM)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191570.00)
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY2)
- SPEEDAIRE Single Rear Clevis, 20mm Bore (NCG-C020)
- SPEEDAIRE Rod Clevis, 1-1/16 In Bore (NY-106)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/4 In Bore (NCM-PC075)
- SPEEDAIRE Pivot Bracket, 7/16 In, 9/16 In Bore (NCM-PC044)
- IFM Tie-Rod Cylinder Bracket, 5-11mm (E11797)
- Speedaire Pneumatic System Components