Shop All Air Compressor Parts
Speedaire
Discharge Tube Assembly 5-7.5 80V
Mfr # TF069000AJ
Zoro # G8896833
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CE7000, CE7001, CE7050
- Fits Brand Speedaire
- Compatible with Brand Campbell Hausfeld
- Compatible with Manufacturer Part Number CE700000, CE700100, CE700500, CE700600, CE705000, CE705100, CE705200, CE705300
- Product Type Discharge Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TF069000AJ
- Zoro # G8896833
- UPC # 190735614945
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Discharge Tube Assembly 5-7.5 80V |
For Use With Mfr. Model Number | CE7000, CE7001, CE7050 |
Fits Brand | Speedaire |
Compatible with Brand | Campbell Hausfeld |
Compatible with Manufacturer Part Number | CE700000, CE700100, CE700500, CE700600, CE705000, CE705100, CE705200, CE705300 |
Product Type | Discharge Tube |
Description
Discharge Tube Assembly 5-7.5 80V, Series Not Applicable, Compatible with Grainger Part Number 4LW38, 5F564, 5Z399, Product Type Discharge Tube, Compatible with Manufacturer Part Number CE700000, CE700100, CE700500, CE700600, CE705000, CE705100, CE705200, CE705300, Compatible with Series Not Applicable, Compatible with Brand Campbell Hausfeld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DSR04.00)
- CHICAGO RAWHIDE Scotseals, #46305 (46305)
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ54)
- MTD Belt-Spindle (954-04138A)
- SPEEDAIRE Furnas to Condor P/S Kit (CW210400SJ)
- SPEEDAIRE Wheels for Model 3324541., Speedaire (F4813700642)
- SPEEDAIRE Bowl and O-Ring, Heavy (GGS_56606)
- SPEEDAIRE Oil Full Plug and O-Ring (114X42)
- SPEEDAIRE Bowl and O-Ring, Metal, Compact (GGS_56603)
- SPEEDAIRE Bowl and O-Ring, Lubricant Heavy (GGS_56610)
- BULLDOG WINCH 0-200psi Digital Air Pressure Gauge (42064)
- Speedaire Air Compressor Parts