Shop All Desiccant Dryers
Speedaire
Desiccant Dryer, 5 cfm, 290 psi, 9" dia.
Mfr # CDD2-005
Zoro # G9870948
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity - Air Treatment 2,500 cu ft
- Max. Flow - Air Treatment 5 cfm
- Connection Size - Air Treatment 1/4 in NPT
- Dew Point - Air Treatment -40 Degrees F
- Max. Incoming Pressure - Air Treatment 290 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CDD2-005
- Zoro # G9870948
- UPC # 00194484303525
- Country of Origin Turkey
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Width (In.) | 9 in |
Bowl Size (Lb.) | 2.5 |
Dia. (In.) | 9 in |
Length (In.) | 9 in |
Height (In.) | 12 in |
Overall Length | 11 13/16 in |
Overall Height | 12 in |
Overall Width | 8 13/16 in |
Air Inlet Size | 1/4 in |
Outside Diameter | 4 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 4 1/4 in |
Description
Desiccant Air Dryer, ISO Class 2, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 5 cfm, Overall Length 11 13/16 in, Overall Width 8 13/16 in, Maximum Flow @ 100 psi 5, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Dew Point -40 Degrees F, Filter Rating 15 micron, Filter Included Yes, Number of Stages 2, Air Outlet Size 1/4 in, Air Outlet Type NPT, Application Compressed Air Dryer, Body Material Aluminum, Bowl Capacity 2.5 lb, Bowl Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (MSF-27)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON 270L123A, Pressure Line, 25 micron (ZX-270L123A)
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 17 # of Teeth (50BS17H X 1 1/8)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 5" dia. (CDD-005)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- Speedaire Desiccant Dryers