Shop All Desiccant Dryers
Speedaire
Desiccant Dryer, 5 cfm, 290 psi, 5" dia.
Mfr # CDD-005
Zoro # G9870799
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity - Air Treatment 2,500 cu ft
- Max. Flow - Air Treatment 5 cfm
- Connection Size - Air Treatment 1/4 in NPT
- Dew Point - Air Treatment -40 Degrees F
- Max. Incoming Pressure - Air Treatment 290 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CDD-005
- Zoro # G9870799
- UPC # 00194484303488
- Country of Origin Turkey
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Height (In.) | 12 in |
Bowl Size (Lb.) | 2.5 |
Dia. (In.) | 5 in |
Width (In.) | 5 in |
Length (In.) | 5 in |
Overall Width | 4 13/16 in |
Outside Diameter | 4 1/4 in |
Overall Depth | 4 1/4 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Length | 11 13/16 in |
Overall Height | 12 in |
Description
Desiccant Air Dryer, ISO Class 2, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 5 cfm, Overall Length 11 13/16 in, Overall Width 4 13/16 in, Maximum Flow @ 100 psi 5, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Dew Point -40 Degrees F, Filter Rating 15 micron, Filter Included No, Air Outlet Size 1/4 in, Air Outlet Type NPT, Application Compressed Air Dryer, Body Material Aluminum, Bowl Capacity 2.5 lb, Bowl Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B72 V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (3X615)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 18 # of Teeth (60B18)
- TRANSAIR End Cap, For 25mm Tubing (6625 25 00)
- TSUBAKI Sprocket , 41 Chain Size, 5/8 Bore Dia., 16 # of Teeth (41B16)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- PUREGAS Chamber Assembly Desiccant Air Dryer (P07323G23CP)
- Speedaire Compressed Air Dryers