Shop All Desiccant Dryers
This Product is Discontinued
Speedaire
Desiccant Dryer, 30 cfm, 290 psi, 9" dia. (Discontinued)
Mfr # 53RG79
Zoro # G9870966
Free Shipping & Returns
This Product is Discontinued
Key Features
- Total Capacity - Air Treatment 15,000 cu ft
- Max. Flow - Air Treatment 30 cfm
- Connection Size - Air Treatment 1/2 in NPT
- Dew Point - Air Treatment -40 Degrees F
- Max. Incoming Pressure - Air Treatment 290 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RG79
- Zoro # G9870966
- UPC # 00194484303556
- Country of Origin Turkey
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Bowl Size (Lb.) | 6.5 |
Height (In.) | 30 in |
Dia. (In.) | 9 in |
Width (In.) | 9 in |
Length (In.) | 9 in |
Air Outlet Size | 1/4 in |
Outside Diameter | 4 1/4 in |
Air Inlet Size | 1/2 in |
Overall Height | 30 in |
Overall Length | 29 1/2 in |
Overall Depth | 4 1/4 in |
Overall Width | 8 13/16 in |
Description
Desiccant Air Dryer, ISO Class 2, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 30 cfm, Overall Length 29 1/2 in, Overall Width 8 13/16 in, Maximum Flow @ 100 psi 30, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Dew Point -40 Degrees F, Filter Rating 15 micron, Filter Included Yes, Number of Stages 2, Air Outlet Size 1/4 in, Air Outlet Type NPT, Application Compressed Air Dryer, Body Material Aluminum, Bowl Capacity 6.5 lb, Bowl Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.