Shop All Desiccant Dryers
Speedaire
Desiccant Dryer, 25 cfm, 290 psi, 9" dia.
Mfr # CDD2-025
Zoro # G9870911
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity - Air Treatment 10,000 cu ft
- Max. Flow - Air Treatment 25 cfm
- Connection Size - Air Treatment 1/2 in NPT
- Dew Point - Air Treatment -40 Degrees F
- Max. Incoming Pressure - Air Treatment 290 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CDD2-025
- Zoro # G9870911
- UPC # 00194484303549
- Country of Origin Turkey
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Dia. (In.) | 9 in |
Length (In.) | 9 in |
Width (In.) | 9 in |
Height (In.) | 24 in |
Bowl Size (Lb.) | 5.5 |
Air Inlet Size | 1/2 in |
Overall Width | 8 13/16 in |
Overall Height | 24 in |
Outside Diameter | 4 1/4 in |
Overall Depth | 4 1/4 in |
Overall Length | 23 5/8 in |
Air Outlet Size | 1/4 in |
Description
Desiccant Air Dryer, ISO Class 2, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 25 cfm, Overall Length 23 5/8 in, Overall Width 8 13/16 in, Maximum Flow @ 100 psi 25, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Dew Point -40 Degrees F, Filter Rating 15 micron, Filter Included Yes, Number of Stages 2, Air Outlet Size 1/4 in, Air Outlet Type NPT, Application Compressed Air Dryer, Body Material Aluminum, Bowl Capacity 5.5 lb, Bowl Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, C128 (C128)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (218-334)
- OIL SAFE Stumpy Ext Hose, w/1 In Outlet, HDPE/PVC (102021)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC44)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- SPEEDAIRE Desiccant Dryer, 30 cfm, 290 psi, 5" dia. (CDD-030)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- Speedaire Compressed Air Dryers