Shop All Desiccant Dryers
Speedaire
Desiccant Dryer, 10 cfm, 290 psi, 9" dia.
Mfr # CDD2-010
Zoro # G9870957
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity - Air Treatment 5,000 cu ft
- Max. Flow - Air Treatment 10 cfm
- Connection Size - Air Treatment 1/4 in NPT
- Dew Point - Air Treatment -40 Degrees F
- Max. Incoming Pressure - Air Treatment 290 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CDD2-010
- Zoro # G9870957
- UPC # 00194484303532
- Country of Origin Turkey
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Dia. (In.) | 9 in |
Bowl Size (Lb.) | 3.5 |
Width (In.) | 9 in |
Length (In.) | 9 in |
Height (In.) | 16 in |
Overall Height | 16 in |
Overall Width | 8 13/16 in |
Overall Length | 15 3/4 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Outside Diameter | 4 1/4 in |
Overall Depth | 4 1/4 in |
Description
Desiccant Air Dryer, ISO Class 2, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 10 cfm, Overall Length 15 3/4 in, Overall Width 8 13/16 in, Maximum Flow @ 100 psi 10, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Dew Point -40 Degrees F, Filter Rating 15 micron, Filter Included Yes, Number of Stages 2, Air Outlet Size 1/4 in, Air Outlet Type NPT, Application Compressed Air Dryer, Body Material Aluminum, Bowl Capacity 3.5 lb, Bowl Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-251-6FP)
- DAYTON 5L570 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (5L570)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-108 (F4B-SCM-108)
- INGERSOLL-RAND Coolant Filter Element (39907175)
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 9" dia. (CDD2-005)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- Speedaire Desiccant Dryers