Shop All Desiccant Beads
Speedaire
Desiccant, Bead Size 3/16", 25 lb. Box
Mfr # 53RH02
Zoro # G7884740
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Activated Alumina
- Refills 25 lb Box
- For Use With 85552404, D110IM, D14IM, D150IM, D25IM, D41IM, D54IM, D5IM, D71IM, D90IM, DHW13-F, DHW20-F, DHW25-F, DHW30-F, DHW35-F, DHW50-F, HL10001H00AA, HL1201H00AA, HL1601H00AA, HL2001H00AA, HL2501H00AA, HL4001H00AA, HL5001H00AA, HL6001H00AA, HL8001H00AA, Mfr. No. DHW7-F
- Desiccant Bead Size 3/16 in
- Application Compressed Air Drying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RH02
- Zoro # G7884740
- Country of Origin Canada
- Category Desiccant Beads
Dimensions
Desiccant Bead Size | 3/16 in |
Desiccant Mesh Size | 3x6 |
Details
Material | Activated Alumina |
Refills | 25 lb Box |
For Use With | 85552404, D110IM, D14IM, D150IM, D25IM, D41IM, D54IM, D5IM, D71IM, D90IM, DHW13-F, DHW20-F, DHW25-F, DHW30-F, DHW35-F, DHW50-F, HL10001H00AA, HL1201H00AA, HL1601H00AA, HL2001H00AA, HL2501H00AA, HL4001H00AA, HL5001H00AA, HL6001H00AA, HL8001H00AA, Mfr. No. DHW7-F |
Item | Replacement Desiccant |
Application | Compressed Air Drying |
Compatible Manufacturer Part Number | 85552404, D110IM, D14IM, D150IM, D25IM, D41IM, D54IM, D5IM, D71IM, D90IM, DHW13-F, DHW20-F, DHW25-F, DHW30-F, DHW35-F, DHW50-F, HL10001H00AA, HL1201H00AA, HL1601H00AA, HL2001H00AA, HL2501H00AA, HL4001H00AA, HL5001H00AA, HL6001H00AA, HL8001H00AA, Mfr. No. DHW7-F |
Desiccant Material | Activated Alumina |
Description
Replacement Desiccant, Desiccant Material Activated Alumina, Compatible Manufacturer Part Number 85552404, D110IM, D14IM, D150IM, D25IM, D41IM, D54IM, D5IM, D71IM, D90IM, DHW13-F, DHW20-F, DHW25-F, DHW30-F, DHW35-F, DHW50-F, HL10001H00AA, HL1201H00AA, HL1601H00AA, HL2001H00AA, HL2501H00AA, HL4001H00AA, HL5001H00AA, HL6001H00AA, HL8001H00AA, Mfr. No. DHW7-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Dubl-V Belts, AA73 (AA73)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (20MM SOFT CTL X 2000MM)
- THOMSON Linear Bearings, Open, 16mm ID x 36mm L (SPM16OPN)
- FESTO Barbed T-Connector FCN-3-PK-6 (FCN-3-PK-6)
- SPEEDAIRE Desiccant, Bead Size 3/16", 50 lb. Box (53RH03)
- SPEEDAIRE Desiccant, Bead Size 1/8", 50 lb. Box (53RG97)
- SPEEDAIRE Desiccant, Bead Size 1/8", 25 lb. Box (53RG96)
- SPEEDAIRE Replacement Desiccant (CDD-025-DES)
- SPEEDAIRE Replacement Desiccant (CDD-030-DES)
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- INTERSTATE PNEUMATICS Desiccant for WR1420 (WR1420-DP)
- Speedaire Compressed Air Dryers