Shop All Desiccant Beads
Speedaire
Desiccant, Bead Size 3/16", 1764 lb. Sack
Mfr # 53RH06
Zoro # G9870780
product price: $11,226.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.
$11,226.99
Free 30-Day Returns
Key Features
- Material Activated Alumina
- Refills 1764 lb Sack
- For Use With 85552404, D110IM, D14IM, D150IM, D25IM, D41IM, D54IM, D5IM, D71IM, D90IM, DHW13-F, DHW20-F, DHW25-F, DHW30-F, DHW35-F, DHW50-F, HL10001H00AA, HL1201H00AA, HL1601H00AA, HL2001H00AA, HL2501H00AA, HL4001H00AA, HL5001H00AA, HL6001H00AA, HL8001H00AA, Mfr. No. DHW7-F
- Desiccant Mesh Size 3x6
- Desiccant Bead Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RH06
- Zoro # G9870780
- Country of Origin Canada
- Category Desiccant Beads
Dimensions
Desiccant Mesh Size | 3x6 |
Desiccant Bead Size | 3/16 in |
Details
Material | Activated Alumina |
Refills | 1764 lb Sack |
For Use With | 85552404, D110IM, D14IM, D150IM, D25IM, D41IM, D54IM, D5IM, D71IM, D90IM, DHW13-F, DHW20-F, DHW25-F, DHW30-F, DHW35-F, DHW50-F, HL10001H00AA, HL1201H00AA, HL1601H00AA, HL2001H00AA, HL2501H00AA, HL4001H00AA, HL5001H00AA, HL6001H00AA, HL8001H00AA, Mfr. No. DHW7-F |
Application | Compressed Air Drying |
Item | Replacement Desiccant |
Desiccant Material | Activated Alumina |
Compatible Manufacturer Part Number | 85552404, D110IM, D14IM, D150IM, D25IM, D41IM, D54IM, D5IM, D71IM, D90IM, DHW13-F, DHW20-F, DHW25-F, DHW30-F, DHW35-F, DHW50-F, HL10001H00AA, HL1201H00AA, HL1601H00AA, HL2001H00AA, HL2501H00AA, HL4001H00AA, HL5001H00AA, HL6001H00AA, HL8001H00AA, Mfr. No. DHW7-F |
Description
Replacement Desiccant, Desiccant Material Activated Alumina, Compatible Manufacturer Part Number 85552404, D110IM, D14IM, D150IM, D25IM, D41IM, D54IM, D5IM, D71IM, D90IM, DHW13-F, DHW20-F, DHW25-F, DHW30-F, DHW35-F, DHW50-F, HL10001H00AA, HL1201H00AA, HL1601H00AA, HL2001H00AA, HL2501H00AA, HL4001H00AA, HL5001H00AA, HL6001H00AA, HL8001H00AA, Mfr. No. DHW7-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 170Z222A, Pressure Line, 10 micron, Outside-In (MF0576111)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Black (TU1610B-20)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3.5 in OD (CA0350X087KW)
- PPD Push Lock In-line Filter, 10 μm. 6mm fittings; poly filter. Large (PPDF-50-06-06-P10)
- SPEEDAIRE Dryer, Silica Gel (5VD07)
- SPEEDAIRE Desiccant, Bead Size 1/8", 100 lb. Box (53RG98)
- SPEEDAIRE Replacement Desiccant (CDD-030-DES)
- SPEEDAIRE Desiccant, Bead Size 3/16", 25 lb. Box (53RH02)
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- SPEEDAIRE Desiccant, Bead Size 3/16", 50 lb. Box (53RH03)
- WILKERSON Desiccant, Replacement, Refills: 4 (DRP-85-059)
- Speedaire Desiccant Beads