Shop All Desiccant Beads
Speedaire
Desiccant, Bead Size 3/16", 100 lb. Box
Mfr # 53RH04
Zoro # G7884725
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Activated Alumina
- Refills 100 lb Box
- For Use With 85552404, D110IM, D14IM, D150IM, D25IM, D41IM, D54IM, D5IM, D71IM, D90IM, DHW13-F, DHW20-F, DHW25-F, DHW30-F, DHW35-F, DHW50-F, HL10001H00AA, HL1201H00AA, HL1601H00AA, HL2001H00AA, HL2501H00AA, HL4001H00AA, HL5001H00AA, HL6001H00AA, HL8001H00AA, Mfr. No. DHW7-F
- Desiccant Mesh Size 3x6
- Desiccant Bead Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 53RH04
- Zoro # G7884725
- Country of Origin Canada
- Category Desiccant Beads
Dimensions
Desiccant Mesh Size | 3x6 |
Desiccant Bead Size | 3/16 in |
Details
Material | Activated Alumina |
Refills | 100 lb Box |
For Use With | 85552404, D110IM, D14IM, D150IM, D25IM, D41IM, D54IM, D5IM, D71IM, D90IM, DHW13-F, DHW20-F, DHW25-F, DHW30-F, DHW35-F, DHW50-F, HL10001H00AA, HL1201H00AA, HL1601H00AA, HL2001H00AA, HL2501H00AA, HL4001H00AA, HL5001H00AA, HL6001H00AA, HL8001H00AA, Mfr. No. DHW7-F |
Item | Replacement Desiccant |
Application | Compressed Air Drying |
Desiccant Material | Activated Alumina |
Compatible Manufacturer Part Number | 85552404, D110IM, D14IM, D150IM, D25IM, D41IM, D54IM, D5IM, D71IM, D90IM, DHW13-F, DHW20-F, DHW25-F, DHW30-F, DHW35-F, DHW50-F, HL10001H00AA, HL1201H00AA, HL1601H00AA, HL2001H00AA, HL2501H00AA, HL4001H00AA, HL5001H00AA, HL6001H00AA, HL8001H00AA, Mfr. No. DHW7-F |
Description
Replacement Desiccant, Desiccant Material Activated Alumina, Compatible Manufacturer Part Number 85552404, D110IM, D14IM, D150IM, D25IM, D41IM, D54IM, D5IM, D71IM, D90IM, DHW13-F, DHW20-F, DHW25-F, DHW30-F, DHW35-F, DHW50-F, HL10001H00AA, HL1201H00AA, HL1601H00AA, HL2001H00AA, HL2501H00AA, HL4001H00AA, HL5001H00AA, HL6001H00AA, HL8001H00AA, Mfr. No. DHW7-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two shields, C3 Fit (6307-ZZ KBC)
- DIXON TBolt, Clamp SS Bolt, 2.224", 2.442" (STBC238)
- FESTO Compact Cylinder ADVU-12-15-A-P-A (ADVU-12-15-A-P-A)
- CAMOZZI Right Angle Flow Control, 1/4 " OD X 1/8" NPT (GSCU 04-02)
- SPEEDAIRE Desiccant, Bead Size 3/16", 50 lb. Box (53RH03)
- SPEEDAIRE Dryer, Silica Gel (5VD09)
- SPEEDAIRE Replacement Desiccant (CDD-025-DES)
- SPEEDAIRE Desiccant, Bead Size 1/8", 50 lb. Box (53RG97)
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- SPEEDAIRE Desiccant, Bead Size 1/8", 25 lb. Box (53RG96)
- DEVILBISS AUTOMOTIVE REFINISHING PT-417 DESICCANT TANK w/o DESICCANT (DV190877)
- Speedaire Desiccant Beads