Shop All Pneumatic Tool Parts
Speedaire
Cylinder Repair Kit, Cushioned, 6 In Bore
Mfr # 2ZB80
Zoro # G1367922
original price:
$95.06
17% off
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 to 6 in Stroke, 6 in Bore
- Type Large Bore Pneumatic Cylinder Repair Kits
- Includes Piston Seals and Tube Seals
- Product Type Cylinder Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 2ZB80
- Zoro # G1367922
- UPC # 190735611630
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Pneumatic Cylinder Repair Kit |
For Use With | 1 to 6 in Stroke, 6 in Bore |
Type | Large Bore Pneumatic Cylinder Repair Kits |
Includes | Piston Seals and Tube Seals |
Product Type | Cylinder Repair Kit |
Description
Pneumatic Cylinder Repair Kit, Series Not Applicable, Product Type Cylinder Repair Kit, Compatible with Series Not Applicable, Includes Piston Seals and Tube Seals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T26)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RD150-50-G)
- SPEEDAIRE Trigger (TTR4410213G)
- SPEEDAIRE Hammer Cage (TT761A14G)
- SPEEDAIRE Tie Rod Assy, 5/16 to 18 UNC (42VA87)
- SPEEDAIRE Compression Nut 3/4in Hex (SE541)
- SPEEDAIRE Tie Rod Assy, 1/4 to 20 UNC (42VA86)
- SPEEDAIRE Cylinder Repair Kit, Cushion, 3-1/4In Bore (2ZB77)
- SPEEDAIRE Needle Set, 4mm, PK19 (PN12V730023BG)
- WILKERSON Bowl W/Bowl Guard and Flex Drain (FRP-95-014)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts