Shop All Pneumatic Tool Parts
Speedaire
Cylinder Repair Kit, Cushioned, 4 In Bore
Mfr # 2ZB79
Zoro # G1278706
original price:
$98.21
17% off
new price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4 in Bore, 8 and 10 in Strokes
- Type Large Bore Pneumatic Cylinder Repair Kits with Cushion Seals
- Includes Cushion Seals, Piston Seals, Tube Seals
- Product Type Cylinder Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2ZB79
- Zoro # G1278706
- UPC # 190735611623
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Pneumatic Cylinder Repair Kit |
For Use With | 4 in Bore, 8 and 10 in Strokes |
Type | Large Bore Pneumatic Cylinder Repair Kits with Cushion Seals |
Includes | Cushion Seals, Piston Seals, Tube Seals |
Product Type | Cylinder Repair Kit |
Description
Pneumatic Cylinder Repair Kit, Series Not Applicable, Product Type Cylinder Repair Kit, Compatible with Series Not Applicable, Includes Cushion Seals, Piston Seals, Tube Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 5/8" Sheave 3.95" OD (AK41-5/8)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 7 Bolt (B121040)
- SMC Valve, 3000 Size, 5 Prt, 2 Position, 24VDC (SY3140-5LOZ)
- SPEEDAIRE Trigger Shaft (TT46312G)
- SPEEDAIRE Regulator With Manifold (PN22N076G)
- SPEEDAIRE Pressure Switch, 160 to 200psi (PN22N034G)
- SPEEDAIRE Safety Valve, 1/4 In. (M2843)
- SPEEDAIRE Needle Driver, For Use With Mfr. Model Number: 3AAH8 (TTR4410205G)
- SPEEDAIRE Front End Plate (TT1231200700011G)
- REELCRAFT Latch Pawl (S600083)
- Speedaire Pneumatic Tool Parts