Shop All Pneumatic Tool Parts
Speedaire
Cylinder Repair Kit, Cushion, 2-1/2In Bore
Mfr # 2ZB75
Zoro # G1273027
original price:
$76.60
17% off
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2-1/2 in Bore, 8 and 10 in Strokes
- Includes Cushion Seals, Piston Seals, Tube Seals
- Type Large Bore Pneumatic Cylinder Repair Kits with Cushion Seals
- Product Type Cylinder Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 2ZB75
- Zoro # G1273027
- UPC # 190735611586
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Pneumatic Cylinder Repair Kit |
For Use With | 2-1/2 in Bore, 8 and 10 in Strokes |
Includes | Cushion Seals, Piston Seals, Tube Seals |
Type | Large Bore Pneumatic Cylinder Repair Kits with Cushion Seals |
Product Type | Cylinder Repair Kit |
Description
Pneumatic Cylinder Repair Kit, Series Not Applicable, Product Type Cylinder Repair Kit, Compatible with Series Not Applicable, Includes Cushion Seals, Piston Seals, Tube Seals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (4WNZ6)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HC Frame (6K045)
- BOSTON GEAR Miter Gear-14 Pitch (L124Y)
- SPEEDAIRE Filter Bowl, For Dayton Standard Filters (1AKG7)
- SPEEDAIRE Piston Stopper (PN31CCP18G)
- SPEEDAIRE Swivel Mounting Bracket (PN31XG6206G)
- SPEEDAIRE L.p.exh. Manifold (RE102E)
- SPEEDAIRE V-Belt (PN22N100G)
- SPEEDAIRE Plastic Filter 1/2 In. (WL026100AV)
- IRWIN Threaded Insert Tool, 3/8-16 (L722-3/8-16)
- Speedaire Pneumatic Tool Parts