Shop All Pneumatic Tool Parts
Speedaire
Cylinder Repair Kit, Cushion, 1-1/2In Bore
Mfr # 2ZB71
Zoro # G0682412
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 to 6 in Stroke, 1-1/2 in Bore
- Type Large Bore Pneumatic Cylinder Repair Kits with Cushion Seals
- Includes Cushion Seals, Piston Seals, Tube Seals
- Product Type Cylinder Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2ZB71
- Zoro # G0682412
- UPC # 190735611548
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Pneumatic Cylinder Repair Kit |
For Use With | 1 to 6 in Stroke, 1-1/2 in Bore |
Type | Large Bore Pneumatic Cylinder Repair Kits with Cushion Seals |
Includes | Cushion Seals, Piston Seals, Tube Seals |
Product Type | Cylinder Repair Kit |
Description
Pneumatic Cylinder Repair Kit, Series Not Applicable, Product Type Cylinder Repair Kit, Compatible with Series Not Applicable, Includes Cushion Seals, Piston Seals, Tube Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (BPV353)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 15 in Stroke, NFPA Double Acting (5VLH8)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End (FM89)
- DIXON Band Clamp Preformed, F 1" ID (F4)
- SPEEDAIRE Rotor Blades, PK4 (PN21AA650G)
- SPEEDAIRE Starter (CC1041147)
- SPEEDAIRE Nosepiece, 3/32, 2.4mm (TTR8212601DG)
- SPEEDAIRE Swivel Assembly, 3/8 (TT2CUC71G)
- SPEEDAIRE Filter Bowl, For Dayton Standard Filters (1AKG7)
- SPEEDAIRE Guide Roller Set (PN31XG6401G)
- GAST Repair Kit, Compressor (K821-WW)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts