Shop All Pneumatic Tool Parts
Speedaire
Cylinder Repair Kit, 2-1/2 In Bore
Mfr # 2ZB74
Zoro # G0577796
original price:
$33.57
17% off
new price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 to 6 in Stroke, 2-1/2 in Bore
- Type Large Bore Pneumatic Cylinder Repair Kits
- Includes Piston Seals and Tube Seals
- Product Type Cylinder Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2ZB74
- Zoro # G0577796
- UPC # 190735611579
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Pneumatic Cylinder Repair Kit |
For Use With | 1 to 6 in Stroke, 2-1/2 in Bore |
Type | Large Bore Pneumatic Cylinder Repair Kits |
Includes | Piston Seals and Tube Seals |
Product Type | Cylinder Repair Kit |
Description
Pneumatic Cylinder Repair Kit, Series Not Applicable, Product Type Cylinder Repair Kit, Compatible with Series Not Applicable, Includes Piston Seals and Tube Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/16, PK5 (87000-05-02)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SPB10OPN)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 48 In L, CS (1 15/16 GKS-1045-48)
- SPEEDAIRE Filter Bowl, For Dayton Miniature Filters (1AKG5)
- SPEEDAIRE Running Capacitor (PN22N051G)
- SPEEDAIRE Collet (PN21AA406G)
- SPEEDAIRE Cylinder Repair Kit, Cushion, 1-1/2In Bore (2ZB71)
- SPEEDAIRE Filter Element Only (P05050A)
- SPEEDAIRE Trigger (TTR4410213G)
- INGERSOLL-RAND Wrench, Collet Body/Collet Nut (DG20-69A)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts