Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mounting Nut, 1-1/8 In Bore, Alum
Mfr # 5VNW9
Zoro # G0975913
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/8 in
- Mount Type Threaded Nut
- Material Aluminum
- Fits 1-1/8 in Bore
- Dimension B (In.) 0.422 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VNW9
- Zoro # G0975913
- UPC # 190735670736
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/8 in |
Dimension B (In.) | 0.422 in |
Dimension A (In.) | 3/4-16 |
Overall Length | 1 1/8 in |
For Bore Diameter | 1 1/8 in |
Overall Width | 7/16 in |
Thread Size | 3/4 in |
Details
Mount Type | Threaded Nut |
Material | Aluminum |
Fits | 1-1/8 in Bore |
Item | Cylinder Mounting Hardware |
Includes | Cylinder Mounting Nut |
Compatible with Brand | Speedaire |
System of Measurement | Inch |
Body Material | Aluminum |
Product Type | Mounting Nut |
Description
Cylinder Mounting Hardware, Mount Type Threaded Nut, For Bore Diameter 1 1/8 in, Body Material Aluminum, Overall Length 1 1/8 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 7/16 in, Overall Height Not Applicable, Compatible with Brand Speedaire, Includes Cylinder Mounting Nut, Thread Size 3/4 in, Product Type Mounting Nut, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-2U)
- FESTO Compact Cylinder DPDM-16-50-PA (DPDM-16-50-PA)
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X536)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- SPEEDAIRE Flange Mount, 3 1/4 In (6X478)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK61)
- SPEEDAIRE Foot Bracket, 10mm Bore (CJ-L016SUS)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKW9)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY2)
- SPEEDAIRE Nose Thread Nut, 3/4, 7/8, 1-1/16 In Bore (JM-08)
- SPEEDAIRE Mounting Nut, For 1-1/2, 2 In Bore, Alum (5VNX0)
- Speedaire Cylinder Mounting Hardware