Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mounting Hdw Pivot Bracket
Mfr # 5VKW7
Zoro # G2860846
product price: $5.05
/ea
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 7/16 in
- Mount Type Pivot Bracket
- Material Aluminum
- Fits 7/16 in Bore
- Dimension C (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VKW7
- Zoro # G2860846
- UPC # 190735664728
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 7/16 in |
Dimension C (In.) | 0.75 in |
Dimension H (In.) | 0.2 in |
Overall Length (In.) | 0.75 in |
Dimension A (In.) | 0.76 in |
Dimension B (In.) | 0.56 in |
Dimension J (In.) | 0.16 in |
Dimension E (In.) | 0.12 in |
Dimension M (In.) | 0.12 in |
Dimension L (In.) | 0.5 in |
Dimension G (In.) | 0.19 in |
Thread Size (In.) | 7/16-20 NPT |
Dimension F (In.) | 0.06 in |
Overall Length | 3/4 in |
Overall Height | 3/4 in |
Thread Size | 7/16 in |
Overall Width | 1/2 in |
For Bore Diameter | 7/16 in |
Description
Pivot Bracket Kit, Mount Type Pivot Bracket, For Bore Diameter 7/16 in, Body Material Aluminum, Overall Length 3/4 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 1/2 in, Overall Height 3/4 in, Compatible with Brand Speedaire, Includes (2) Pivot Brackets, Thread Size 7/16 in, Product Type Pivot Bracket Assembly, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 7/8x1 1/8x1 L, PK3 (3FJT2)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Metal-Free Base, Gray (20002)
- DAYTON 4L190 V-Belt, 19" Outside Length, 1/2" Top Width, 1 Ribs (4L190)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4MJ4)
- SPEEDAIRE Foot Bracket, 1-1/4 In, 1-1/2 In Bore (NCM-L150)
- SPEEDAIRE NPN Switch, Dovetail (41H533)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-B54L)
- SPEEDAIRE Coupler, Self Aligning (1A314)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW6)
- SPEEDAIRE Bracket, Eye (6X477)
- BALDWIN ESTATE Mounting Hardware (5085.000)
- Speedaire Pneumatic System Components