Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mounting Hdw Foot Bracket
Mfr # 5VKW6
Zoro # G0445426
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 7/16 in, 9/16 in
- Mount Type Foot
- Material Aluminum
- Fits 7/16 in Bore, 9/16 in Bore
- Includes Foot Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5VKW6
- Zoro # G0445426
- UPC # 190735664711
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 7/16 in, 9/16 in |
Dimension J (In.) | 0.09 in |
Overall Length (In.) | 1.38 in |
Dimension H (In.) | 0.94 in |
Dimension C (In.) | 0.38 in |
Dimension A (In.) | 1.38 in |
Dimension F (In.) | 0.38 in |
Dimension G (In.) | 0.44 in |
Dimension E (In.) | 0.5 in |
Dimension B (In.) | 0.62 in |
Dimension L (In.) | 0.12 in |
Overall Length | 1 3/8 in |
Overall Height | 15/16 in |
Overall Width | 5/8 in |
For Bore Diameter | 7/16 in, 9/16 in |
Details
Mount Type | Foot |
Material | Aluminum |
Fits | 7/16 in Bore, 9/16 in Bore |
Includes | Foot Bracket |
Item | Foot Bracket |
System of Measurement | Inch |
Compatible with Brand | Speedaire |
Body Material | Aluminum |
Product Type | Foot Bracket |
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 7/16 in, 9/16 in, Body Material Aluminum, Overall Length 1 3/8 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 5/8 in, Overall Height 15/16 in, Compatible with Brand Speedaire, Includes Foot Bracket, Product Type Foot Bracket, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW DEPARTURE HYATT Single Row Ball Bearings (3L13 LR)
- FLEXZILLA Air Hose, 1/4" x 50, 1/4" MNPT Fittings (HFZ1450YW2-E)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 ZZ PRX)
- QA1 Male Rod End, LH, 1/4-28 (CML4)
- SPEEDAIRE Flange Mount, 4 In (6X480)
- SPEEDAIRE Rod Clevis, 1-1/16 In Bore (NY-106)
- SPEEDAIRE Double Rear Clevis, 80mm Bore (D5080)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK63)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- SPEEDAIRE Bracket, Eye (6X483)
- SPEEDAIRE Single Rear Clevis, 20mm Bore (NCG-C020)
- Speedaire Cylinder Mounting Hardware