Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mounting Hdw Foot Bracket
Mfr # 5VKW1
Zoro # G1192572
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/4 in, 1 1/2 in
- Mount Type Foot
- Material Aluminum
- Fits 1-1/2 in Bore, 1-1/4 in Bore
- Includes Foot Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5VKW1
- Zoro # G1192572
- UPC # 190735664667
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/4 in, 1 1/2 in |
Dimension B (In.) | 1.5 in |
Dimension G (In.) | 0.75 in |
Overall Length (In.) | 2.5 in |
Dimension C (In.) | 0.75 in |
Dimension L (In.) | 0.38 in |
Dimension J (In.) | 0.12 in |
Dimension F (In.) | 0.75 in |
Dimension A (In.) | 2.5 in |
Dimension E (In.) | 0.94 in |
Dimension H (In.) | 1.75 in |
Overall Length | 2 1/2 in |
Overall Width | 1 1/2 in |
For Bore Diameter | 1 1/4 in, 1 1/2 in |
Overall Height | 1 3/4 in |
Details
Mount Type | Foot |
Material | Aluminum |
Fits | 1-1/2 in Bore, 1-1/4 in Bore |
Includes | Foot Bracket |
Item | Foot Bracket |
System of Measurement | Inch |
Compatible with Brand | Speedaire |
Body Material | Aluminum |
Product Type | Foot Bracket |
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 1 1/4 in, 1 1/2 in, Body Material Aluminum, Overall Length 2 1/2 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 1 1/2 in, Overall Height 1 3/4 in, Compatible with Brand Speedaire, Includes Foot Bracket, Product Type Foot Bracket, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMO RIETSCHLE Exhaust Filter Kit, VC-50/VC-75, 3 Filters (474)
- FESTO Front Panel Valve SVS-3-1/8 (SVS-3-1/8)
- D&D 112" Outside Length, 2/3" Top Width, 1 Ribs (B109/5L1120)
- POWERDRIVE Split Taper Bushing, Series Q1, 3/4 In (Q1 X 3/4)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- SPEEDAIRE Jam Nut, 1-1/16 In Bore (JM-03)
- SPEEDAIRE Side Lug Mount (1A254)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 1-1/2 In Bore (5VNW5)
- SPEEDAIRE Flange Mount, 3 1/4 In (6X478)
- SPEEDAIRE Rod Clevis with Pin, 1-1/16 In., Aluminum (5VKW2)
- PARKER Foot Bracket, 1-7/8In. (L073790040)
- Speedaire Cylinder Mounting Hardware