Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mount Hardware, Rod Clevis, Steel
Mfr # 36NK65
Zoro # G9758856
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 in, 2 in, 2 1/2 in
- Mount Type Clevis
- Material Steel
- Fits 1-1/2 in, 2 in, 2-1/2 in
- Dimension Cb (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 36NK65
- Zoro # G9758856
- UPC # 190735619032
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/2 in, 2 in, 2 1/2 in |
Dimension Cb (In.) | 0.75 in |
Dimension Cd (In.) | 0.5 in |
Thread Size (In.) | 1/2-20 |
Dimension Cw (In.) | 1/2 in |
Dimension Kk (In.) | 1/2-20 |
Dimension A (In.) | 0.75 in |
Dimension Ce (In.) | 1 1/2 in |
Overall Length (In.) | 2 in |
Overall Length | 2 in |
Overall Width | 1 3/4 in |
Thread Size | 1/2 in |
For Bore Diameter | 1 1/2 in, 2 in, 2 1/2 in |
Overall Height | 1 in |
Mount Hole Center-to-Center Width | 1/8 in |
Details
Mount Type | Clevis |
Material | Steel |
Fits | 1-1/2 in, 2 in, 2-1/2 in |
Includes | Female Rod Clevis |
Item | Cylinder Mounting Hardware |
System of Measurement | Inch |
Product Type | Female Rod Clevis |
Compatible with Brand | Speedaire |
Body Material | Steel |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 1 1/2 in, 2 in, 2 1/2 in, Body Material Steel, Overall Length 2 in, Mount Hole Center-to-Center Width 1/8 in, Overall Width 1 3/4 in, Overall Height 1 in, Compatible with Brand Speedaire, Includes Female Rod Clevis, Thread Size 1/2 in, Product Type Female Rod Clevis, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO DWV PVC CAP FLEX 1-1/2"" (PQC-101)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT (JR2-16-70)
- HYDROMAXX 1.5"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112300)
- REELCRAFT Bumper Assembly (3-HS1005)
- SPEEDAIRE Single Rear Clevis, 32mm Bore (C5032)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- SPEEDAIRE Rod Clevis with Pin, 1-1/4in, 1-1/2in, Stee; (5VKW4)
- SPEEDAIRE Autoswitch Band, 20mm Bore (BMA2-020)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLX8)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLX9)
- FESTO Clevis Foot LNG-80 (LNG-80)
- Speedaire Cylinder Mounting Hardware