Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mnting Hdw, Wall Mnt Eye Brkt
Mfr # 5VLY2
Zoro # G2067931
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 in, 2 in, 2 1/2 in
- Mount Type Lug
- Material Aluminum
- Fits 1-1/2 in, 2 in, 2-1/2 in
- Dimension E (In.) 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VLY2
- Zoro # G2067931
- UPC # 190735666876
- Country of Origin India
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/2 in, 2 in, 2 1/2 in |
Dimension E (In.) | 2.5 in |
Overall Length (In.) | 2.5 in wide x 2.5 in long x 1.625 in high |
Dimension R (In.) | 1.63 in |
Dimension M (In.) | 0.5 in |
Dimension F (In.) | 0.375 in |
Dimension Cb (In.) | 0.75 in |
Dimension Cd (In.) | 0.5 in |
Overall Length | 2 1/2 in |
For Bore Diameter | 1 1/2 in, 2 in, 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 2 5/8 in |
Details
Mount Type | Lug |
Material | Aluminum |
Fits | 1-1/2 in, 2 in, 2-1/2 in |
Item | Cylinder Mounting Hardware |
Compatible with Brand | Speedaire |
Product Type | Eye Bracket |
System of Measurement | Inch |
Body Material | Aluminum |
Description
Cylinder Mounting Hardware, Mount Type Lug, For Bore Diameter 1 1/2 in, 2 in, 2 1/2 in, Body Material Aluminum, Overall Length 2 1/2 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 2 1/2 in, Overall Height 2 5/8 in, Compatible with Brand Speedaire, Product Type Eye Bracket, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9035-0808)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9044-1616)
- LEGRIS FlowCntrl Regulator, Inline, 5/32"T, Tube (7770 04 00)
- GLOBAL GSC-156-Z Set Screw Collar (GSC-156-Z)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-B54L)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA50)
- SPEEDAIRE Flange Mount, 4 In (6X480)
- SPEEDAIRE Bracket, Clevis, 4 In (6X481)
- SPEEDAIRE Double Rear Clevis, 63mm Bore (D5063)
- SPEEDAIRE Nose Thread Nut, 3/4, 7/8, 1-1/16 In Bore (JM-08)
- Speedaire Pneumatic System Components