Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mnting Hdw, Wall Mnt Clevis Brkt
Mfr # 5VLY3
Zoro # G3397353
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3 1/4 in, 4 in
- Mount Type Clevis
- Material Steel
- Fits 3-1/4 in, 4 in
- Dimension Cb (In.) 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VLY3
- Zoro # G3397353
- UPC # 190735666883
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 3 1/4 in, 4 in |
Dimension Cb (In.) | 1.25 in |
Dimension Cd (In.) | 0.75 in |
Dimension E (In.) | 5 in |
Dimension Cw (In.) | 5/8 in |
Overall Length (In.) | 5 in wide x 5 in long x 2.625 in high |
Dimension F (In.) | 0.625 in |
Dimension M (In.) | 0.75 in |
Dimension R (In.) | 3.82 in |
Overall Length | 5 in |
Overall Width | 5 in |
Mount Hole Center-to-Center Width | 1 1/4 in |
For Bore Diameter | 3 1/4 in, 4 in |
Overall Height | 2 5/8 in |
Details
Mount Type | Clevis |
Material | Steel |
Fits | 3-1/4 in, 4 in |
Includes | Clevis Bracket |
Item | Cylinder Mounting Hardware |
Product Type | Clevis Bracket |
Compatible with Brand | Speedaire |
Body Material | Steel |
System of Measurement | Inch |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 3 1/4 in, 4 in, Body Material Steel, Overall Length 5 in, Mount Hole Center-to-Center Width 1 1/4 in, Overall Width 5 in, Overall Height 2 5/8 in, Compatible with Brand Speedaire, Includes Clevis Bracket, Product Type Clevis Bracket, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Coupler, 21/32in.1/8in. NPT (F) (19XH27)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1610 X 1 3/16-KW (1610 X 1 3/16-KW)
- USA INDUSTRIALS Aftermarket Electric Machinery Replacement Carbon Motor Brush - Electrographitic, Grade D252 (REP500W)
- DDS Shaft Seal, 55mm I. D., 68mm O. D., 8mm W (55688SC)
- SPEEDAIRE Jam Nut, 3/4 In, 7/8 In Bore (JM-025)
- SPEEDAIRE Clevis Bracket, Fit 100mm Bore Cylinder (5VMF6)
- SPEEDAIRE Cylinder Mnting Hdw, Rod Clevis, Steel (5VLX7)
- SPEEDAIRE Single Rear Clevis, 63mm Bore (NCG-C063)
- SPEEDAIRE Foot Bracket, 32mm Bore (NCG-L032)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK60)
- BEST Springs 22S (22S)
- Speedaire Cylinder Mounting Hardware