Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mnting Hdw, Wall Mnt Clevis Brkt
Mfr # 5VLY1
Zoro # G3147067
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 in, 2 in, 2 1/2 in
- Mount Type Clevis
- Material Aluminum
- Fits 1-1/2 in, 2 in, 2-1/2 in
- Dimension R (In.) 2.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VLY1
- Zoro # G3147067
- UPC # 190735666869
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/2 in, 2 in, 2 1/2 in |
Dimension R (In.) | 2.55 in |
Dimension Cd (In.) | 0.5 in |
Dimension Cw (In.) | 1/2 in |
Dimension F (In.) | 0.5 in |
Overall Length (In.) | 3.5 in |
Dimension M (In.) | 0.5 in |
Dimension E (In.) | 3.25 in |
Dimension Cb (In.) | 0.75 in |
Overall Length | 3 1/2 in |
For Bore Diameter | 1 1/2 in, 2 in, 2 1/2 in |
Mount Hole Center-to-Center Width | 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 2 in |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 1-1/2 in, 2 in, 2-1/2 in |
Includes | Cleavis Bracket |
Item | Cylinder Mounting Hardware |
Body Material | Aluminum |
Compatible with Brand | Speedaire |
System of Measurement | Inch |
Product Type | Clevis Bracket |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 1 1/2 in, 2 in, 2 1/2 in, Body Material Aluminum, Overall Length 3 1/2 in, Mount Hole Center-to-Center Width 1/2 in, Overall Width 3 1/2 in, Overall Height 2 in, Compatible with Brand Speedaire, Includes Cleavis Bracket, Product Type Clevis Bracket, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air Chief ARO, FNPT 1/4", Coupler, 1/4", BR (DC38)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-110 (124210 F4B SC 110)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (5KC36LN1X)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- SPEEDAIRE Bracket, Clevis (6X475)
- SPEEDAIRE Rod Clevis, 50mm, 63mm Bore (Y-G05SUS)
- SPEEDAIRE Nose Thread Nut, 3/4, 7/8, 1-1/16 In Bore (JM-08)
- SPEEDAIRE Foot Bracket, For 1-1/2, 2 In Bore, Alum (5VNX4)
- SPEEDAIRE Clevis Bracket, For 1-1/2, 2 In Bore, Alum (5VNY3)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- FESTO Rod Eye SGS-5/16-24 (SGS-5/16-24)
- Speedaire Pneumatic System Components