Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mnting Hdw, Rod Clevis, Steel
Mfr # 5VLX7
Zoro # G0950923
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3 1/4 in, 4 in, 5 in
- Mount Type Clevis
- Material Steel
- Fits 3-1/4 in, 4 in, 5 in
- Dimension A (In.) 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VLX7
- Zoro # G0950923
- UPC # 190735666821
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 3 1/4 in, 4 in, 5 in |
Dimension A (In.) | 1.125 in |
Dimension Cd (In.) | 0.75 in |
Thread Size (In.) | 3/4-16 |
Dimension Cw (In.) | 5/8 in |
Overall Length (In.) | 2.875 in |
Dimension Cb (In.) | 1.25 in |
Dimension Kk (In.) | 3/4-16 |
Dimension Ce (In.) | 2 1/8 in |
Overall Length | 2 7/8 in |
Thread Size | 3/4 in |
Overall Width | 2 1/2 in |
For Bore Diameter | 3 1/4 in, 4 in, 5 in |
Mount Hole Center-to-Center Width | 1 1/4 in |
Details
Mount Type | Clevis |
Material | Steel |
Fits | 3-1/4 in, 4 in, 5 in |
Includes | Female Rod Clevis |
Item | Cylinder Mounting Hardware |
Compatible with Brand | Speedaire |
System of Measurement | Inch |
Body Material | Steel |
Product Type | Female Rod Clevis |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 3 1/4 in, 4 in, 5 in, Body Material Steel, Overall Length 2 7/8 in, Mount Hole Center-to-Center Width 1 1/4 in, Overall Width 2 1/2 in, Overall Height Not Applicable, Compatible with Brand Speedaire, Includes Female Rod Clevis, Thread Size 3/4 in, Product Type Female Rod Clevis, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L480 V Belt, 48 in Outside Length, 1/2 in Top Width, 1 Ribs (4L480)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- CENTURY Oil Burner Motor, 1/3 HP, 1725,115 V, 48N (OL2034)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK60)
- SPEEDAIRE NPN Switch, Dovetail (41H533)
- SPEEDAIRE Rod Clevis Kit (6X476)
- SPEEDAIRE Clevis Bracket, Fit 50, 63mm Bore Cylinder (5VMG3)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK61)
- SPEEDAIRE Nose Thread Nut, 1-1/4 In, 1-1/2 In Bore (JM-10)
- SMC Foot Bracket for 10mm, CDJ (CJ-L010C)
- Speedaire Cylinder Mounting Hardware