Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mnting Hdw, Rectangle Flnge Brkt
Mfr # 5VLY7
Zoro # G2988036
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4 in
- Mount Type Flange
- Material Aluminum
- Fits 4 in
- Includes (4) Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VLY7
- Zoro # G2988036
- UPC # 190735666913
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 4 in |
Dimension E (In.) | 4.5 in |
Overall Length (In.) | 6.25 in |
Dimension F (In.) | 0.625 in |
Overall Length | 6 1/4 in |
For Bore Diameter | 4 in |
Mount Hole Center-to-Center Width | 5 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 5/8 in |
Details
Mount Type | Flange |
Material | Aluminum |
Fits | 4 in |
Includes | (4) Bolts |
Item | Cylinder Mounting Hardware |
Compatible with Brand | Speedaire |
Body Material | Aluminum |
System of Measurement | Inch |
Product Type | Head Rectangular Flange |
Description
Cylinder Mounting Hardware, Mount Type Flange, For Bore Diameter 4 in, Body Material Aluminum, Overall Length 6 1/4 in, Mount Hole Center-to-Center Width 5 1/2 in, Overall Width 5/8 in, Overall Height 4 1/2 in, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Head Rectangular Flange, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB2530 Metric V-Belt, 2530mm Outside Length, 17mm Top Width, 1 Ribs (XPB2530)
- NATIONAL HARDWARE Interlocking Spring Snap, 318 in, 150 lb Working Load, Aluminum (N100-305)
- PARKER Filter Element, Pneumatic, Sterile Air, PK3 (3/100-12-SA)
- TRICO Mist Unit, 1 Line (30542)
- SPEEDAIRE Mounting Nut, For 1-1/2, 2 In Bore, Alum (5VNX0)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY5)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 4 In Bore (5VNW8)
- SPEEDAIRE Rod Clevis Kit (6X476)
- SPEEDAIRE Nose Thread Nut, 1-1/4 In, 1-1/2 In Bore (JM-10)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY0)
- FESTO Clevis Foot LBG-50 (LBG-50)
- Speedaire Cylinder Mounting Hardware