Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mnting Hdw, Rectangle Flnge Brkt
Mfr # 5VLY0
Zoro # G0541816
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 1/2 in
- Mount Type Flange
- Material Aluminum
- Fits 2-1/2 in
- Dimension E (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5VLY0
- Zoro # G0541816
- UPC # 190735666852
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 2 1/2 in |
Dimension E (In.) | 3 in |
Dimension F (In.) | 0.375 in |
Overall Length (In.) | 4.625 in |
Overall Length | 4 5/8 in |
Mount Hole Center-to-Center Width | 3 7/8 in |
For Bore Diameter | 2 1/2 in |
Overall Width | 1/16 in |
Overall Height | 2 1/2 in |
Details
Mount Type | Flange |
Material | Aluminum |
Fits | 2-1/2 in |
Includes | (4) Bolts |
Item | Cylinder Mounting Hardware |
Product Type | Head Rectangular Flange |
Body Material | Aluminum |
Compatible with Brand | Speedaire |
System of Measurement | Inch |
Description
Cylinder Mounting Hardware, Mount Type Flange, For Bore Diameter 2 1/2 in, Body Material Aluminum, Overall Length 4 5/8 in, Mount Hole Center-to-Center Width 3 7/8 in, Overall Width 1/16 in, Overall Height 2 1/2 in, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Head Rectangular Flange, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/10 HP, 3000 rpm, 115V, 3.3 (71626875M)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ10, Pressure Line, 10 micron, Outside-In (MF0059473)
- MATRIX MANAGEMENT Prolube 46220 M8 X 1.0mm Metric Grease Fitting, Straight, 10 Pack (GFT/8/1)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP119)
- SPEEDAIRE Bracket, Clevis (6X479)
- SPEEDAIRE Nose Thread Nut, 2 In Bore (JM-14)
- SPEEDAIRE Rod Clevis, 2 In Bore (NY-G050)
- SPEEDAIRE Flange Mount, 4 In (6X480)
- SPEEDAIRE Mounting Nut, For 1-1/2, 2 In Bore, Alum (5VNX0)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY2)
- FESTO Rod Eye SGS-M6 (SGS-M6)
- Speedaire Cylinder Mounting Hardware