Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mnting Hdw, Rectangle Flnge Brkt
Mfr # 5VLX9
Zoro # G0589784
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Mount Type Flange
- Material Aluminum
- Fits 2 in
- Dimension E (In.) 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VLX9
- Zoro # G0589784
- UPC # 190735666845
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 2 in |
Dimension E (In.) | 2.5 in |
Overall Length (In.) | 4.125 in |
Dimension F (In.) | 0.375 in |
Overall Length | 4 1/8 in |
For Bore Diameter | 2 in |
Mount Hole Center-to-Center Width | 3 3/8 in |
Overall Height | 2 in |
Overall Width | 1/16 in |
Details
Mount Type | Flange |
Material | Aluminum |
Fits | 2 in |
Includes | (4) Bolts |
Item | Cylinder Mounting Hardware |
Body Material | Aluminum |
System of Measurement | Inch |
Product Type | Head Rectangular Flange |
Compatible with Brand | Speedaire |
Description
Cylinder Mounting Hardware, Mount Type Flange, For Bore Diameter 2 in, Body Material Aluminum, Overall Length 4 1/8 in, Mount Hole Center-to-Center Width 3 3/8 in, Overall Width 1/16 in, Overall Height 2 in, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Head Rectangular Flange, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Brake Motor, 1 1/2 hp, Rating 10 ft-lb (122252.00)
- SOLBERG Filter Element, Polyester, 5 Microns (485P)
- LUBRIPLATE High Temp, 4/6 Lb Tubs, Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-005)
- BESTORQ AX27 Cogged Belt, 29 in Outside Length, 3/8 in Top Width, 1 Ribs (AX27)
- SPEEDAIRE Bracket, Clevis, 2 In (6X473)
- SPEEDAIRE Single Rear Clevis, 20mm Bore (NCG-C020)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY6)
- SPEEDAIRE Single Rear Clevis, 32mm Bore (C5032)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW6)
- SPEEDAIRE Solid State Switch, 24VDC, NO, 3 M Lead (D-G5BAL)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- Speedaire Cylinder Mounting Hardware