Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mnting Hdw, Rectangle Flnge Brkt
Mfr # 5VLX8
Zoro # G2396283
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 in
- Mount Type Flange
- Material Aluminum
- Fits 1-1/2 in
- Includes (4) Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VLX8
- Zoro # G2396283
- UPC # 190735666838
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/2 in |
Dimension F (In.) | 0.375 in |
Overall Length (In.) | 3.375 in |
Dimension E (In.) | 2 in |
Overall Length | 3 3/8 in |
Overall Width | 1/16 in |
Overall Height | 1 1/2 in |
Mount Hole Center-to-Center Width | 2 3/4 in |
For Bore Diameter | 1 1/2 in |
Details
Mount Type | Flange |
Material | Aluminum |
Fits | 1-1/2 in |
Includes | (4) Bolts |
Item | Cylinder Mounting Hardware |
System of Measurement | Inch |
Product Type | Head Rectangular Flange |
Compatible with Brand | Speedaire |
Body Material | Aluminum |
Description
Cylinder Mounting Hardware, Mount Type Flange, For Bore Diameter 1 1/2 in, Body Material Aluminum, Overall Length 3 3/8 in, Mount Hole Center-to-Center Width 2 3/4 in, Overall Width 1/16 in, Overall Height 1 1/2 in, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Head Rectangular Flange, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 500-5MGT-09 (500-5MGT-09)
- TRITAN Yoke Roller, Metric, Crowned OD, Sealed, 10mm Bore Dia., 30mm Outside Dia., 14mm Width (NATR10 PP)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 18:1 (F842B-18K-B7-M1)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (328901)
- SPEEDAIRE Rod Clevis, 1-1/16 In Bore (NY-106)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2 In Bore (5VNW6)
- SPEEDAIRE Bracket, Clevis, 2 In (6X473)
- SPEEDAIRE Nose Thread Nut, 2 In Bore (JM-14)
- SPEEDAIRE Foot Bracket, 7/16 In, 9/16 In Bore (NCM-L044)
- SPEEDAIRE Side Lug Mount (1A256)
- SPEEDAIRE Single Rear Clevis, 40mm Bore (NCG-C040)
- Speedaire Pneumatic System Components