Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mnting Hdw, Rear Detach Clevis
Mfr # 36NK63
Zoro # G9758874
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4 in
- Mount Type Clevis
- Material Aluminum
- Fits 4 in
- Dimension Cb (In.) 1.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 36NK63
- Zoro # G9758874
- UPC # 190735619018
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 4 in |
Dimension Cb (In.) | 1.28 in |
Overall Dia. (In.) | 4 1/2 in |
Dimension Cd (In.) | 0.75 in |
Dimension E (In.) | 4.5 in |
Overall Length (In.) | 4.5 in |
Dimension R (In.) | 3.32 in |
Overall Length | 4 1/2 in |
Overall Width | 4 1/2 in |
Mount Hole Center-to-Center Width | 1 1/4 in |
For Bore Diameter | 4 in |
Overall Height | 2 5/8 in |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 4 in |
Includes | (2) Retaining Rings, (4) Screws, Clevis Bracket Pin |
Item | Cylinder Mounting Hardware |
Compatible with Brand | Speedaire |
Product Type | Cap Detachable Clevis |
System of Measurement | Inch |
Body Material | Aluminum |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 4 in, Body Material Aluminum, Overall Length 4 1/2 in, Mount Hole Center-to-Center Width 1 1/4 in, Overall Width 4 1/2 in, Overall Height 2 5/8 in, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Screws, Clevis Bracket Pin, Product Type Cap Detachable Clevis, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25100-0808 (G25100-0808)
- TSUBAKI Connecting Roller Link, Curved, PK5 (60CUCL)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R380-6C3H)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT23090MPG, Pressure Line, 10 micron (ZX-PT23090MPG)
- SPEEDAIRE Autoswitch Band, 2 In Bore (NBM2-200A)
- SPEEDAIRE Rear Pivot Bracket, 20mm, 25mm Bore (CG-E020SUS)
- SPEEDAIRE Nose Thread Nut, 3/4, 7/8, 1-1/16 In Bore (JM-08)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- SPEEDAIRE Cylinder Mnting Hdw, Rod Clevis, Steel (5VLX7)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK59)
- SPEEDAIRE Rod Clevis with Pin, 1-1/16 In., Aluminum (5VKW2)
- Speedaire Cylinder Mounting Hardware