Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mnting Hdw, Rear Detach Clevis
Mfr # 36NK60
Zoro # G9758901
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Mount Type Clevis
- Material Aluminum
- Fits 2 in
- Overall Dia. (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 36NK60
- Zoro # G9758901
- UPC # 190735618981
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 2 in |
Overall Dia. (In.) | 2 1/2 in |
Dimension R (In.) | 1.84 in |
Dimension Cb (In.) | 0.78 in |
Dimension Cd (In.) | 0.53 in |
Overall Length (In.) | 2.5 in |
Dimension E (In.) | 2.5 in |
Overall Length | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 1 5/8 in |
Mount Hole Center-to-Center Width | 3/4 in |
For Bore Diameter | 2 in |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 2 in |
Includes | (2) Retaining Rings, (4) Screws, Clevis Bracket Pin |
Item | Cylinder Mounting Hardware |
Compatible with Brand | Speedaire |
Product Type | Cap Detachable Clevis |
Body Material | Aluminum |
System of Measurement | Inch |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 2 in, Body Material Aluminum, Overall Length 2 1/2 in, Mount Hole Center-to-Center Width 3/4 in, Overall Width 2 1/2 in, Overall Height 1 5/8 in, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Screws, Clevis Bracket Pin, Product Type Cap Detachable Clevis, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E60B15H (E60B15H)
- FESTO Compact Cylinder ADVU-32-50-P-A (ADVU-32-50-P-A)
- CLESCO PBCM-BS-112 Pillow Block Bearing (PBCM-BS-112)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14, Straight (2083-8-8S)
- SPEEDAIRE Autoswitch Band, 2 In Bore (NBM2-200A)
- SPEEDAIRE Foot Bracket, Fits 40 mm Bore Cylinders (5VMG8)
- SPEEDAIRE Cylinder Mount Hardware, Rod Clevis, Steel (36NK65)
- SPEEDAIRE Side Lug Mount, 2 In (1A255)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY0)
- SPEEDAIRE Jam Nut (JM-045)
- SPEEDAIRE Foot Bracket, 1-1/4 In, 1-1/2 In Bore (NCM-L150)
- Speedaire Pneumatic System Components