Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mnting Hdw, Rear Detach Clevis
Mfr # 36NK59
Zoro # G9758917
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 in
- Mount Type Clevis
- Material Aluminum
- Fits 1-1/2 in
- Dimension E (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 36NK59
- Zoro # G9758917
- UPC # 190735618974
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/2 in |
Dimension E (In.) | 2 in |
Dimension R (In.) | 1.43 in |
Overall Length (In.) | 2 in |
Dimension Cd (In.) | 0.53 in |
Dimension Cb (In.) | 0.78 in |
Overall Dia. (In.) | 2 in |
Overall Length | 2 in |
For Bore Diameter | 1 1/2 in |
Overall Width | 2 in |
Overall Height | 1 5/8 in |
Mount Hole Center-to-Center Width | 3/4 in |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 1-1/2 in |
Item | Cylinder Mounting Hardware |
Includes | (2) Retaining Rings, (4) Screws, Clevis Bracket Pin |
Compatible with Brand | Speedaire |
Body Material | Aluminum |
System of Measurement | Inch |
Product Type | Cap Detachable Clevis |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 1 1/2 in, Body Material Aluminum, Overall Length 2 in, Mount Hole Center-to-Center Width 3/4 in, Overall Width 2 in, Overall Height 1 5/8 in, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Screws, Clevis Bracket Pin, Product Type Cap Detachable Clevis, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX82 (BX82)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATCL-12-6-F (ATCL-12-6-F)
- CAMOZZI #6522 53-32, Swivel Male Elbow, 5/32 OD X 10-32 Unf Thread (6522 53-32)
- SPEEDAIRE Clevis Bracket, For 50mm Bore, Alum (5VME8)
- SPEEDAIRE Rod Clevis, 50mm, 63mm Bore (Y-G05SUS)
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- SPEEDAIRE Rear Flange Mounting Kit (6X470)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- SPEEDAIRE Cylinder Mount Hardware, Rod Clevis, Steel (36NK65)
- SPEEDAIRE Jam Nut, 1-1/16 In Bore (JM-03)
- Speedaire Cylinder Mounting Hardware