Shop All Pneumatic Modular FRL Accessories
Speedaire
Cover, Tamper Resistant
Mfr # 5ZL33
Zoro # G0678081
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tamper Resistant
- For Use On Intermediate Regulator
- Length (In.) 2.75 in
- Height (In.) 2 in
- Series Intermediate Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5ZL33
- Zoro # G0678081
- UPC # 190735679050
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Length (In.) | 2.75 in |
Height (In.) | 2 in |
Width (In.) | 1.9375 in |
Overall Width | 1 15/16 in |
Overall Height | 2 in |
Details
Item | Compressed Air Regulator Cover |
Type | Tamper Resistant |
For Use On | Intermediate Regulator |
Series | Intermediate Duty |
Material | Polyethylene |
Includes | 3 in Lock Wire |
Weight | 0.05 kg |
Number of Pieces | 1 |
Description
Compressed Air Regulator Cover, Compatible Grainger Part Number 4ZM19, 4ZM20, 4ZM8, Series Intermediate Duty, Includes 3 in Lock Wire, Material Polyethylene, Number of Pieces 1, Overall Height 2 in, Overall Width 1 15/16 in, Weight 0.05 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard Moa-P101-Aa Diaphragm Pump (MOA-P101-AA)
- TIMKEN TIM-25821, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25821 (25821)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-50-11)
- TIMKEN TRB Single Cone <4 OD, 368A-2 (368A-2)
- SPEEDAIRE Cover, Tamper Resistant (5ZL32)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 15 cfm, 400 psi (4ZM06)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL54)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL55)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL23)
- SPEEDAIRE Filter Mount Set, for GX0010-038-XG, 4x2x2 (35GM64)
- SMC Spacer With Bracket, Long Type (Y300T-1-D)
- Speedaire Pneumatic System Components