Shop All Pneumatic Modular FRL Accessories
Speedaire
Cover, Tamper Resistant
Mfr # 5ZL32
Zoro # G2858581
original price:
$5.88
4% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tamper Resistant
- For Use On Compact Regulator
- Includes 3 in Lock Wire
- Series Compact
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5ZL32
- Zoro # G2858581
- UPC # 190735679043
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Details
Item | Compressed Air Regulator Cover |
Type | Tamper Resistant |
For Use On | Compact Regulator |
Includes | 3 in Lock Wire |
Series | Compact |
Material | Polyethylene |
Number of Pieces | 1 |
Weight | 0.04 kg |
Description
Compressed Air Regulator Cover, Compatible Grainger Part Number 4ZM14, 4ZM15, 4ZM16, 4ZM17, Series Compact, Includes 3 in Lock Wire, Material Polyethylene, Number of Pieces 1, Weight 0.04 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Can Assy 12In (690-2)
- SHARKBITE STOP STRT VALVE 1/2""BARB (23063LF)
- ZORO SELECT Hose Clamp, Dia 0.468x0.087, Ylw, PK100 (HC-7.5ST ZD)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1, PK3 (EF101216)
- SPEEDAIRE Kit, Auto Drain, Speedaire Intermediate (4ZK19)
- SPEEDAIRE Kit, Auto Drain, Speedaire Miniature (4ZK17)
- SPEEDAIRE Muffler, Oil Removing, 0.25In NPT (2YNL9)
- SPEEDAIRE Bracket, Mounting (4ZK71)
- SPEEDAIRE Filter Element (4ZK46)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi, Overall Width: 1.97 in (4ZL25)
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM22)
- Speedaire Pneumatic Modular FRL Accessories