Shop All Quick Connect Fittings
Speedaire
Coupling, Steel, 1/4 in Hose Fitting
Mfr # J2990071010
Zoro # G210854407
product price: $5.05
/ea
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Thread Size 1/4"-18
- For Hose I.D. 1/2 in
- Hose Fitting Gender Male
- Hose Fitting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # J2990071010
- Zoro # G210854407
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Thread Size | 1/4"-18 |
Hose Fitting Size | 1/4 in |
Body Size - Quick Connect Air Couplings | 7/8 in |
Overall Length | 2 3/16 in |
Details
Connection Type | NPT |
For Hose I.D. | 1/2 in |
Hose Fitting Gender | Male |
Finish/Coating | Nickel Plated |
For Use With | Pancake Air Compressors |
Interchange Type | ARO |
Max. Flow Rate | 708 lpm |
Material | Steel |
Coupling Locking Type | Push-to-Connect |
Item | Coupling |
Includes Valve | No |
Seal Material | NBR |
Max. Working Pressure @ 70 F | 200 psi |
Coupling Component | Plug |
Compatible with Brand | SpeedAire |
Product Type | Coupling |
Compatible with Manufacturer Part Number | 810RA7, 810RA8 |
Description
Coupling, Series Not Applicable, Compatible with Grainger Part Number 810RA7, 810RA8, Product Type Coupling, Compatible with Manufacturer Part Number 810RA7, 810RA8, Compatible with Series Not Applicable, Compatible with Brand SpeedAire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 3/4" Hose (3513)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0008 (G60402-0008)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/8 Inch NPT Male End, PK 25 (FM68-25K)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X06)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E531)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E720)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E717)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E723)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E574)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E704)
- PREVOST Industrial Coupler, 1/2" FNPT (IRC 061203)
- Speedaire Hose Fittings