Shop All Hose Couplings
Speedaire
Couplers, 1/4 NPT
Mfr # J2991850041
Zoro # G005781529
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Part
- For Use With Compressor
- For Use With Mfr. Model Number J2991850047
- Features Plug in
- Thread Size 1/4 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # J2991850041
- Zoro # G005781529
- Country of Origin China
- Category Hose Couplings
Dimensions
Thread Size | 1/4 NPT |
Details
Item | Couplers for Models 3300142, 3300241, 3324541, 3331041, 3332041 , 3332645. |
Type | Replacement Part |
For Use With | Compressor |
For Use With Mfr. Model Number | J2991850047 |
Features | Plug in |
Fits Brand | Speedaire |
Series | Speedaire |
Product Type | Coupler |
Compatible with Manufacturer Part Number | J2991850047 |
Compatible with Series | 787U76, 787U77, 787U78, 787U79, 787U80, 787U81, 787U82 |
Compatible with Brand | Speedaire |
Description
Couplers for Models 3300142, 3300241, 3324541, 3331041, 3332041 , 3332645., Series Speedaire, Compatible with Grainger Part Number 787U76, 787U77, 787U78, 787U79, 787U80, 787U81, 787U82, Product Type Coupler, Compatible with Manufacturer Part Number J2991850047, Compatible with Series 787U76, 787U77, 787U78, 787U79, 787U80, 787U81, 787U82, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SPB16)
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two shields, C3 Fit , (6311-ZZ KBC)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green, Bend Radius: 6" (SP150-10CE-G)
- DYNABRADE O-Ring, 98459 (98459)
- APACHE 2" EPDM Short Shank Gasket (43081292)
- APACHE 3/4" Plated Steel King Nipple (43050560)
- FERNCO NO HUB COUPLING 2"" (PNH-22)
- INTERSTATE PNEUMATICS 1/2 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-801-D6)
- LEGACY Flexzilla 1/2"x25 ft Air Hose, 3/8" Mnpt (LEGHFZ1225YW3)
- CAMOZZI BSPp Female Coupling, G1/4 (2543 1/4)
- FERNCO COUPLE FLEX 6""X6"" CLAY (P1002-66)
- Speedaire Hose Fittings