Shop All Quick Connect Fittings
Speedaire
Coupler/Plug Kit, NPT, 1/4,304 SS
Mfr # 30E591
Zoro # G4869137
original price:
$57.58
15% off
new price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Asian Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E591
- Zoro # G4869137
- UPC # 190735612330
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4"-18 |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling Set, Global Style High Flow, 304 Stainless Steel, Set, (2) Male; (1) Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25179-0808 (G25179-0808)
- TAISEI KOGYO SUCTION HYDRAULIC FILTER ELEMENT (SFN-04-150K)
- THERMOID 3/4" ID x 14 ft NBR Gasoline Pump Hose 200 PSI BK (22361481141)
- SKF SKF 6206 RS1/C3, Single Row Ball Bearings (6206 RS1/C3)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Size, Sleeve, Socket 30E692 (30E692)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E562)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E661)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E719)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E723)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E532)
- NITTO KOHKI Quick Coupler Plug 3/8", 30PM-NPT (30PM-NPT)
- Speedaire Hose Fittings