Shop All Quick Connect Fittings
Speedaire
Coupler/Plug Kit, NPT, 1/4,304 SS
Mfr # 30E536
Zoro # G4868911
original price:
$62.78
15% off
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 30E536
- Zoro # G4868911
- UPC # 190735611784
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4"-18 |
Description
Quick Connect Hose Coupling Set, Universal, 304 Stainless Steel, Set, (2) Male; (1) Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-LM501310, Tapered Inch Roller Bearing, LM501310 (LM501310)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- PARKER 43 Series of hydraulic hose fittings (1J943-8-8C)
- EAGLE BELTING Round Belt, Solid, 2mm, Polyurethane (4905302)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E565)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E716)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Sleeve, Socket, 30E686 (30E686)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E674)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E582)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E606)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E571)
- Speedaire Quick Connect Fittings