Shop All Cylinder Mounting Hardware
Speedaire
Coupler, Self Aligning
Mfr # 1A313
Zoro # G2613441
original price:
$51.13
18% off
new price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Force (Pounds) 14,000 lb
- Overall Length (In.) 2.75 in
- Overall Dia. (In.) 1 1/4 in
- Thread Size (In.) 1/2-20
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1A313
- Zoro # G2613441
- UPC # 190735603109
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Overall Length (In.) | 2.75 in |
Overall Dia. (In.) | 1 1/4 in |
Thread Size (In.) | 1/2-20 |
Overall Length | 2 3/4 in |
Thread Size | 1/2-20 in |
Details
Max. Operating Force (Pounds) | 14,000 lb |
Item | Self Aligning Coupler |
System of Measurement | Inch |
Product Type | Self Aligning Coupler |
Compatible with Brand | Speedaire |
Description
Self Aligning Coupler, Overall Length 2 3/4 in, Compatible with Brand Speedaire, Thread Size 1/2-20 in, Product Type Self Aligning Coupler, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/4" MNPT Steel Industrial Plug (IRP 086251)
- FAFNIR Single Row Radial Ball Bearing, Open, #311W (311W)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-RS-B (GRLA-1/8-QS-8-RS-B)
- GAST Gast Standard 4Am-Arv-120 Air Motor (4AM-ARV-120)
- SPEEDAIRE Bracket, Clevis, 6 In (1A017)
- SPEEDAIRE NPN Switch, Dovetail (41H530)
- SPEEDAIRE Single Rear Clevis, 40mm Bore (C5040)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLX8)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW7)
- SPEEDAIRE Reed Switch, Dovetail (41H531)
- Speedaire Pneumatic System Components