Shop All Quick Connect Fittings
Speedaire
Coupler Plug, Push On, 1/4, Steel
Mfr # 30E675
Zoro # G4868866
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E675
- Zoro # G4868866
- UPC # 190735613160
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Barb Size | 3/8 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 12 # of Teeth (35BS12H X 3/4)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/16 In, SS (1L635)
- MAIN FILTER Hydraulic Filter, replaces VERMEER 244486003, Return Line, 10 micron, Inside-Out (MF0063475)
- BRENNAN INDUSTRIES 16FJ-10MJ Straight Reducer (1Pc/Rigid) (2406-16-10)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Brass/Steel (30E528)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel (30E679)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E550)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E546)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E624)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E699)
- MILTON 1/4 In. NPT H-Style Male Steel-Plated Plug (S-1839)
- Speedaire Hose Fittings