Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 3/8, Steel
Mfr # 30E734
Zoro # G4869347
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E734
- Zoro # G4869347
- UPC # 190735613740
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Connector, Coil (CHW-30)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1 HP, 208-230/460V AC, 1,725 Nameplate RPM, 56H Frame (48ZJ98)
- BETA 1 FILTERS Air Filter replacement filter for 4562 / AMERICAN EAGLE (B1AF0005211)
- CENTURY OEM Compressor Motor (B381)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E556)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel (30E672)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E698 (30E698)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E565)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E732)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E712)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (14-6B)
- Speedaire Quick Connect Fittings