Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 3/8, Steel
Mfr # 30E706
Zoro # G4869322
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E706
- Zoro # G4869322
- UPC # 190735613467
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Silver Compressor Kit, 12V, 25Prcnt Duty, S (27520)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L86MB, Pressure Line, 5 micron, Outside-In (MF0058756)
- DYNABRADE Nozzle Assembly, 95633 (95633)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 11 # of Teeth (40BS11H X 1/2)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E606)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Plug, Male, 30E662 (30E662)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E702)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E625)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E554)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E525)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B39)
- Speedaire Quick Connect Fittings