Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 3/8,304 SS
Mfr # 30E565
Zoro # G4977603
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 30E565
- Zoro # G4977603
- UPC # 190735612071
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Coupling Size | 3/8 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, 304 Stainless Steel, Plug, Male, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-3/8" (WE5H138)
- SKF SKF-6309 C3, Single Row Ball Brgs, 6309 C3 (6309 C3)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.125 Rod (211322)
- SPEEDAIRE Air Cylinder, 3 in Bore, 3 1/2 in Stroke, Round Body Double Acting (5VNR0)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E562)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E675)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E680 (30E680)
- SPEEDAIRE Swivel Connector, 1/4 (30E594)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E715)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Brass (30E707)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475 ft-lbs Torque, Heavy Duty (285B)
- Speedaire Quick Connect Fittings